1.2 gpm 1-Hole Deck Mount Basin Mixer with Single-Handle in Polished Chrome (Less Pop-Up Waste Set)
Talis Select S 1.2 gpm 1-Hole Deck Mount Basin Mixer with Single-Handle in Polished Chrome (Less Pop-Up Waste Set)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass
- Aerated spray
- Flow: 1.2 gpm
- Select cartridge for easy, intuitive operation: Push handle to turn water on and off, and
- Pop-up assembly not included
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- Collection:
- Talis Select S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 12-1/8 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 5-1/8 in
- Spout Swivel:
- 42°
- WaterSense Labeled:
- Yes