63 in. Hand Shower Hose in Polished Chrome
Techniflex® 63 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- High-quality shower hose with metal look
- No-kink hose
- Revolutionary solid - color finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Techniflex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 63 in
- Diameter:
- 453/500 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9 in
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 63 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in