This product requires certification to purchase.

Hand Shower Hose in Brushed Bronze

You last purchased this on
 
Hansgrohe

Techniflex Hand Shower Hose in Brushed Bronze

Brand image
You last purchased this on
 
Hansgrohe

Techniflex Hand Shower Hose in Brushed Bronze

  • Fast #
  • Part #H28276143
  • Item #8037214
  • Manufacturer Part #28276143
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Innovative Design: Lighter weight and longer lasting while maintaining the look of metal
  • Easy To Clean: Particularly easy to clean thanks to the high-quality Techniflex sleeve
  • Optimal Length: 63-inch hose length guarantees freedom of movement and thus a pleasant shower experience
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Included Connections: Rubber washers help prevent leaks and 1/2-inch connections works with most handshower
  • Twist Prevention: Brass swivel connector to prevent hose twisting
  • Requires Certification

Specifications

Collection:
Techniflex
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Part Type:
Shower Hose
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
63 in
Material:
Plastic



Customers Also Bought
1–6 of 18 items
Part #D50560CZPR
Item #9878085
3.2 out of 5 Customer Rating
Requires Certification
Part #KT26439-4-2MB
Item #9274244
5 out of 5 Customer Rating
Requires Certification
Part #ILTD52PSB
Item #9185331
3.7 out of 5 Customer Rating
Requires Certification
Part #H01850181
Item #3864706
4.1 out of 5 Customer Rating
Requires Certification
Part #H27411003
Item #1603301
5 out of 5 Customer Rating
Requires Certification
Part #H28276003
Item #1918636
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04731000
Item #7503343
4.2 out of 5 Customer Rating
Requires Certification
Part #H26254181
Item #7503272
5 out of 5 Customer Rating
Requires Certification
Part #H28387671
Item #8846155
4.4 out of 5 Customer Rating
Requires Certification
Part #H27458143
Item #8846215
4.1 out of 5 Customer Rating
Requires Certification
Part #H14421001
Item #3618391
4.8 out of 5 Customer Rating
Requires Certification
Part #H04826820
Item #9301871
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing