Thermostatic Cartridge
Thermostatic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1602-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Limited consumer warranty
Documents
Specifications
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov