This product requires certification to purchase.

3/4 in. NPT Diverter Valve

You last purchased this on
 
Hansgrohe

Trio 3/4 in. NPT Diverter Valve

Brand image
You last purchased this on
 
Hansgrohe

Trio 3/4 in. NPT Diverter Valve

  • Fast #
  • Part #H15984181
  • Item #3864442
  • Manufacturer Part #15984181
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires volume control
  • Ceramic cartridge
  • Flow: 17 gpm
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic
Collection:
Trio
Depth:
4.125 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Diverter Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #H15930181
Item #3864273
4 out of 5 Customer Rating
Requires Certification
Part #KT23953-4-CP
Item #9752230
4.5 out of 5 Customer Rating
Requires Certification
Part #H01850181
Item #3864706
4.1 out of 5 Customer Rating
Requires Certification
Part #AR422
Item #7170893
5 out of 5 Customer Rating
Requires Certification
Part #H27422821
Item #2173626
3.4 out of 5 Customer Rating
Requires Certification
Part #H04580000
Item #7503289
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H15930181
Item #3864273
4 out of 5 Customer Rating
Requires Certification
Part #H15974181
Item #3975177
3.6 out of 5 Customer Rating
Requires Certification
Part #H01850181
Item #3864706
4.1 out of 5 Customer Rating
Requires Certification
Part #H06646000
Item #1918363
4.8 out of 5 Customer Rating
Requires Certification
Part #H13622181
Item #3864538
4.4 out of 5 Customer Rating
Requires Certification
Part #H13439181
Item #7568313
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing