This product requires certification to purchase.

36 in. Shower Rail with Hose in Brushed Bronze

You last purchased this on
 
Hansgrohe

Unica 36 in. Shower Rail with Hose in Brushed Bronze

  • Fast #
  • Part #H28631140
  • Item #8846174
  • Manufacturer Part #28631140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Unica 36 in. Shower Rail with Hose in Brushed Bronze

  • Fast #
  • Part #H28631140
  • Item #8846174
  • Manufacturer Part #28631140
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • At the perfect height: Overall height of 40-inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe Unica and Raindance collection finishes
  • Hose included: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Strong and secure: Constructed using brass material and mounts to the wall using anchors and screws
  • Pipe length: 1008 mm
  • Shower bar diameter: 22 mm
  • Metal hand shower holder
  • Hand shower holder with locking mechanism
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Unica
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
2-3/5 in
Hose Included:
Yes
Hose Length:
63 in
Length:
4-13/100 in
Slide Bar Height:
36 in
Width:
3-97/100 in