This product requires certification to purchase.

Slide Bar with Soap Dish in Brushed Nickel

Hansgrohe

Unica E Slide Bar with Soap Dish in Brushed Nickel

  • Fast #
  • Part #H06890820
  • Item #1683955
  • Manufacturer Part #06890820
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Unica E Slide Bar with Soap Dish in Brushed Nickel

  • Fast #
  • Part #H06890820
  • Item #1683955
  • Manufacturer Part #06890820
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle-adjustable holder pivots left and right, slides up and down and locks in place
  • Knob for easy slide adjustment
  • Includes soap dish
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unica E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
Height:
26 in
IAPMO Listed:
No
Length:
26-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-1/2 in