This product requires certification to purchase.

Shower Rail with Hose in Matte Black

You last purchased this on
 
Hansgrohe

Unica Shower Rail with Hose in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Unica Shower Rail with Hose in Matte Black

  • Fast #
  • Part #H28631670
  • Item #8846242
  • Manufacturer Part #28631670
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful Design: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
  • At the perfect height: Overall height of 40-inches allows a wide positioning range of the connected hand held shower
  • Premium Finish: Designed to match Hansgrohe Unica and Raindance collection finishes
  • Hose Included: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy Adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Strong and Secure: Constructed using brass material and mounts to the wall using anchors and screws
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unica
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/5 in
GSA Approved:
No
Height:
39-5/8 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed:
No
NSF Certified:
No
Width:
4-1/8 in



Call for Pricing
Call for Pricing