This product requires certification to purchase.

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Steel Optik

You last purchased this on
 
Hansgrohe

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Steel Optik

  • Fast #
  • Part #H14019861
  • Item #3003053
  • Manufacturer Part #14019861
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Steel Optik

  • Fast #
  • Part #H14019861
  • Item #3003053
  • Manufacturer Part #14019861
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 602
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • VERSATILE STYLE: Pairs well with any Hansgrohe kitchen collection
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Depth:
2-1/2 in
Diameter:
10-1/2 in
Faucet Part Type:
Escutcheon
Height:
1/4 in
Installation Type:
Deck Mount
Length:
10-1/2 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-1/2 in