Exposed Thermostatic Basic Set Stainless Steel
Uno Exposed Thermostatic Basic Set Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT x G 1/2" supply nipples
- Stainless steel spacing tool
- Thread protector and plugs for flushing
- For installation of Hansgrohe shower pipes and wall-mounted mixing valves
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Uno
- Faucet Part Type:
- Rough-in
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in