This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Hansgrohe

Vernis Blend Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04969000
  • Item #9301937
  • Manufacturer Part #04969000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04969000
  • Item #9301937
  • Manufacturer Part #04969000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-17/25 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
8-31/100 in
Hose Included:
Yes
Length:
28-1/4 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24-5/8 in
Spray Type:
Rain
WaterSense Labeled:
No
Width:
3-93/100 in