This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
Hansgrohe

Vernis Blend Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04970000
  • Item #9301951
  • Manufacturer Part #04970000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Vernis Blend Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04970000
  • Item #9301951
  • Manufacturer Part #04970000
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consists of: hand shower, wall bar, hand shower hose, slider
  • Spray modes: rain, intense rain
  • Slider porter angle adjustable by 45°
  • Flow: 1.75 gpm (6.6 L/Min)
  • Pivot connector prevents hose from tangling
  • Stand pipe: 28.25 Inch
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
28-1/4 in
Hose Included:
Yes
Hose Length:
63 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
28-1/4 in
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
4 in