Multi Function Hand Shower in Matte Black
Vernis Blend Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Consists of: hand shower, hand shower hose, porter unit
- Integrated support function
- Spray modes: rain, intense rain
- Flow: 1.75 gpm (6.6 L/Min)
- Pivot connector prevents hose from tangling
- 26° adjustment
- Wall supports of plastic
- Rinseable screen seal
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.5
- Collection:
- Vernis Blend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 14-3/20 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 4 in