Multi Function Hand Shower in Matte Black
Vernis Blend Multi Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- AT THE PERFECT HEIGHT: Overall height of 28.25-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Vernis collection finishes
- INCLUDED: Vernis 100 Vario-Jet hand shower with variable spray modes, Techniflex hose, shower bar and holder
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
- WATER FLOW: The 1.5 GPM flow rate provides water-saving results
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/10 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 28-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 11-1/5 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 4 in