Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Vernis Blend Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Consists of: Showerhead, shower arm, pressure balance trim, tub spout
- Spray modes: Rain
- Ball-joint: Showerhead angle adjustable
- Flow rate of hand shower at 3 bar: 1.5 GPM (5.7 L/Min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-5/8 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes