This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Hansgrohe

Vivenis Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H75020671
  • Item #9792950
  • Manufacturer Part #75020671
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hansgrohe

Vivenis Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H75020671
  • Item #9792950
  • Manufacturer Part #75020671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath faucet needs
  • Flexible configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Robust materials: Solid brass construction ensures a long product life
  • Leak-resistant: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.2
  • Spray type: This faucet features the Aerated spray type which causes less splashing than traditional faucets
  • Stronger handle: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Vivenis
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-4/5 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-3/5 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-4/5 in
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spout Height:
4-1/4 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-7/10 in