Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Vivenis Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Handshower water flow: The included hand shower features a flow rate of 1.75 gpm providing a low-flow water stream
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Leak-resistant: The 90° ceramic cartridge ensures long-term, leak-free operation and extends product life
- Configuration: No-built-in diverter; must be paired with shower trim with diverter
- Concentrated water coverage: The hand shower spray face gives you the feeling of a massage, creating a spa-like shower experience
- Spray mode: This hand shower features sprays: That provides a luxurious shower experience
- Required parts: This tub filler requires the 4-hole roman tub set rough No. 06646000 for installation (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vivenis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 19-4/5 in
- Faucet Center Size:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Diameter:
- 10-3/10 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-9/10 in
- Installation Type:
- Deck Mount
- Length:
- 19-4/5 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pause Control:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Spout Height:
- 4 in
- Spout Type:
- Fixed
- Spray Type:
- Aerated
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes