Volume Control and Right Cartridge
Volume Control and Right Cartridge
Frequently Purchased Together
Product Details
Product Details
- Limited consumer warranty
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc, Right, Volume Control
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Hansgrohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov