Single Handle Pull Out Kitchen Faucet in Steel Optic
Zesis Single Handle Pull Out Kitchen Faucet in Steel Optic
Frequently Purchased Together
Product Details
Product Details
- Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- Robust materials: Solid brass construction ensures a long product life
- Faucet size: The Talis N High Arc kitchen faucet has an overall height of inches and a spout reach of 8.7 inches
- Extended hose range: With the pull-out spout’s 8.7 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water flow: Low-Flow compliant rate of 1.75
- Spray type: This faucet features the Aerated and needle spray type which causes less splashing than traditional faucets
- Connection details: 3/8-inch connection hoses included for quick and easy DIY installation
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Zesis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes