24 x 3 in. Concrete Grade Ring
24 x 3 in. Concrete Grade Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 24 in
- Height:
- 3 in
- Material:
- Concrete
- Product Type:
- Ring