5 x 7 in. Junction Box
5 x 7 in. Junction Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cover Included:
- No
- Length:
- 7 in
- UL Listed:
- No
- Width:
- 5 in