Hard Hat with 4 pt Ratchet Suspension in Yellow
Hard Hat with 4 pt Ratchet Suspension in Yellow
Product Details
Product Details
- Lightweight and dielectric
- Impact-absorbing, 4-point suspension
- Deep nape strap with absorbent sweatband
- Smooth dome with accessory slot
Specifications
- ANSI:
- ANSI Z89.1 Class C, G and E
- Clothing Size:
- Standard
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- HDPE