This product requires certification to purchase.

10.1 oz. Rubber Silicone Sealant in Aluminum

Hardcast

10.1 oz. Rubber Silicone Sealant in Aluminum

  • Fast #
  • Part #HAR309980
  • Item #3801879
  • Manufacturer Part #309980
3.3 out of 5 Customer Rating
Brand image
Hardcast

10.1 oz. Rubber Silicone Sealant in Aluminum

  • Fast #
  • Part #HAR309980
  • Item #3801879
  • Manufacturer Part #309980
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mildew resistant
  • VOC complaint
  • Waterproof
  • Excellent adhesion
  • Weather resistant
  • Permanently flexible
  • Easy application
  • Carlisle recommends using hard cast duct sealant/mastic when sealing galvanized ductwork
  • Meets ASTM C-920
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-661, ASTM C-679, ASTM C-719, ASTM C-920, ASTM C-1183, ASTM D-412
Application:
General Purpose
Color Finish Name:
Silver
Material:
Rubber, Plastic
Product Type:
Silicone Sealant
Size:
10.1 oz
UPC:
638532809848