10.3 OZ SILI Clr
10.3 OZ SILI Clr
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-661, ASTM D-412
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Rubber, Silicone
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Product Type:
- Silicone Sealant
- Size:
- 10.3 oz
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- No