3-3-3 28G Connector Plus Flexible Duct Connectors Vinyl
3-3-3 28G Connector Plus Flexible Duct Connectors Vinyl
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made with G-90 galvanized steel
- Double Fold Offset Seams™ act as a structural stabilizer and protects fabrics
- Offers superior holding power and tear resistance
- Light commercial applications
- City of Los Angeles Approval
- Passes ASTM E84
- Great strength and tear resistance
- Good abrasion resistance
- Resistant to moisture and mildew
- Passes UL 214
Documents
Specifications
- ASTM:
- ASTM E84
- Gauge (metal):
- 28 ga
- Length:
- 100 ft
- Material:
- Steel, Plastic
- Material Type:
- Vinyl
- UL Listed:
- No
- Width:
- 9 in