This product requires certification to purchase.

75 ft. Line Set Cover System Rubber in Black

Hardcast

75 ft. Line Set Cover System Rubber in Black

  • Fast #
  • Part #HAR326380
  • Item #7172055
  • Manufacturer Part #326380
3.4 out of 5 Customer Rating
Brand image
Hardcast

75 ft. Line Set Cover System Rubber in Black

  • Fast #
  • Part #HAR326380
  • Item #7172055
  • Manufacturer Part #326380
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 75' black rubber line set cover
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
75 ft
Material:
Rubber
Material Type:
Butyl
Package Quantity:
Roll of 8
UPC:
638532813210
Width:
6 in