2 in. x 50 ft. Grey Rolled Duct Sealing Tape
All-Purpose™ 1602 2 in. x 50 ft. Grey Rolled Duct Sealing Tape
Frequently Purchased Together
Product Details
Product Details
- 30-year life cycle
- All-purpose, pressure-sensitive rolled sealant
- Instant aggressive grip to most surfaces
- The Gray Matter™ 100% solids butyl
- White DuPont Sontara® polyester backing allows for easy painting or coating
- Passes SCAQMD Rule 1168
Specifications
- ASTM:
- ASTM C-765, ASTM D-2485, ASTM D-2243, ASTM D-3330-83, ASTM D-3652, ASTM D-412, ASTM E-84, ASTM G-53
- Application:
- Multi-purpose, HVAC
- Collection:
- All-Purpose™ 1602
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 180
- Product Type:
- Rolled Duct Sealing Tape
- Size:
- 2 in x 50 ft
- Thickness:
- 25 mil
- UL Listed:
- No
- Width:
- 2 in