2 in. x 50 ft. Silver Foil Tape
Aluma-Grip™ 2 in. x 50 ft. Silver Foil Tape
Frequently Purchased Together
Product Details
Product Details
- 40-year cycle indoor/outdoor
- Heavy duty, pressure-sensitive
- Immediate sealing on contact, long-term adhesion
- Passes SCAQMD Rule 1168
- True Zero VOC
- Zero dry time
- LEED Compliant
- Passes 2,000 hours QUV
- Up to 25 inch w.c.
- 5-year indoor/outdoor warranty
Specifications
- ASTM:
- ASTM C-765, ASTM D-2243, ASTM D-2485, ASTM D-3330, ASTM D-3652, ASTM D-412, ASTM E-84, ASTM G-53
- Application:
- Commercial, Indoor, Industrial, Outdoor, Residential
- Collection:
- Aluma-Grip™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 180
- Product Type:
- Aluminum Foil Tape
- Temperature Range:
- -20 to 180 Deg F
- Tensile Strength:
- 720 lbs/in
- Thickness:
- 30 mil
- UL Listed:
- No
- Width:
- 2 in