11 oz. Cartidge Indoor/Outdoor Duct Sealant in White
CCWI-181 11 oz. Cartidge Indoor/Outdoor Duct Sealant in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All-purpose, water-based duct sealant
- Built-in polyester reinforcementand UV inhibitors
- Indoor/outdoor use
- UL 181A-M and UL 181B-M Listed
- LEED Compliant
- Passes SCAQMD Rule 1168
- Mold and mildew resistant
- City of Los Angeles Approval
Recommended Accessories
Specifications
- ASTM:
- ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- CCWI-181
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 11 oz
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 638532805499