5 gal Low Tack Water Based Adhesive
Coil-Tack™ 5 gal Low Tack Water Based Adhesive
Frequently Purchased Together
Product Details
Product Details
- Low-viscosity, low-suspended solid eliminates clogging within the adhesive delivery system
- Mold and mildew resistant
- Passes ASTM C916
- UL 723 Classified
- LEED Compliant
- Non-flammable
- Engineered for spray or extruding coil line applications
- Passes SCAQMD Rule 1168
- City of Los Angeles Approval
Specifications
- ASTM:
- ASTM C-916, ASTM E-84
- Application:
- Commercial, Industrial, Residential
- Collection:
- Coil-Tack™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Tack
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5 gal