50 gal Drum Coil Tack Adhesive
Coil-Tack™ 50 gal Drum Coil Tack Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low-viscosity, low-suspended solid eliminates clogging within the adhesive delivery system
- Mold and mildew resistant
- Passes ASTM C916
- UL 723 Classified
- LEED Compliant
- Non-flammable
- Engineered for spray or extruding coil line applications
- Passes SCAQMD Rule 1168
- City of Los Angeles Approval
Specifications
- ASTM:
- ASTM C-731, ASTM C-916, ASTM E-84
- Application:
- Commercial, Industrial, Residential
- Collection:
- Coil-Tack™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Tack
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 50 gal