This product requires certification to purchase.

Indoor/Outdoor Water Based High Velocity Duct Sealant Gray

You last purchased this on
 
Hardcast

Duct-Seal™ 321 Indoor/Outdoor Water Based High Velocity Duct Sealant Gray

  • Fast #
  • Part #HAR304156
  • Item #366307
  • Manufacturer Part #304156
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Duct-Seal™ 321 Indoor/Outdoor Water Based High Velocity Duct Sealant Gray

  • Fast #
  • Part #HAR304156
  • Item #366307
  • Manufacturer Part #304156
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Built-in fiber reinforcementand UV inhibitors
  • Water-based
  • Indoor/outdoor use
  • All-purpose, industrial-grade duct sealant
  • City of Los Angeles Approval
  • UL 181B-M Listed
  • LEED Compliant and Passes SCAQMD Rule 1168
  • Passes ASTM C731, ASTM C732 & ASTM D2202
  • Dept of Homeland Security approval
  • Requires Certification

Specifications

ASTM:
ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Duct-Seal™ 321
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Latex
Maximum Temperature:
200
NSF Certified:
Yes
Product Type:
Duct Sealant
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
SCAQMD Compliant:
Yes
Size:
1 gal
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes