2 in. Silver Aluminum Premium Grade Duct Tape
Foil-Grip™ 1402 2 in. Silver Aluminum Premium Grade Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
Pick Up: 22 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40-year cycle indoor/outdoor
- Instant water-resistant grip
- UL Classified
- Pressure-sensitive
- Suitable for subgrade application on PVC-coated duct
- Passes SCAQMD Rule 1168
- True Zero VOC
- Zero dry time
- LEED Compliant
- City of Los Angeles Approval
Specifications
- ASTM:
- ASTM C-765, ASTM D-2243, ASTM D-2485, ASTM D-3330-83, ASTM D-3652, ASTM D-412, ASTM E-84, ASTM G-53
- Application:
- Commercial, HVAC, Indoor, Outdoor, Residential
- Collection:
- Foil-Grip™ 1402
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Silver
- Length:
- 100 ft
- Material:
- Aluminum, Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 180
- Product Type:
- Duct Tape
- Temperature Range:
- -20 to 180 Deg F
- Tensile Strength:
- 955 lbs/in
- Thickness:
- 17 mil
- UL Listed:
- No
- Width:
- 2 in