This product requires certification to purchase.

3 in. x 100 ft. Silver Aluminum Foil Tape

Hardcast

Foil-Grip™ 1402 3 in. x 100 ft. Silver Aluminum Foil Tape

  • Fast #
  • Part #HAR304094
  • Item #274320
  • Manufacturer Part #304094
3.7 out of 5 Customer Rating
Brand image
Hardcast

Foil-Grip™ 1402 3 in. x 100 ft. Silver Aluminum Foil Tape

  • Fast #
  • Part #HAR304094
  • Item #274320
  • Manufacturer Part #304094
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 40-year cycle indoor/outdoor
  • Instant water-resistant grip
  • UL Classified
  • Pressure-sensitive
  • Suitable for subgrade application on PVC-coated duct
  • Passes SCAQMD Rule 1168
  • True Zero VOC
  • Zero dry time
  • LEED Compliant
  • City of Los Angeles Approval
  • Requires Certification

Specifications

ASTM:
ASTM C-765, ASTM D-2243, ASTM D-2485, ASTM D-3330-83, ASTM D-3652, ASTM D-412, ASTM E-84, ASTM G-53
Application:
High Pressure, Sealing, HVAC, Water Resistant
Collection:
Foil-Grip™ 1402
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
100 ft
Material:
Aluminum, Rubber
Material Type:
Butyl
Maximum Temperature:
180
Product Type:
Aluminum Foil Tape
Size:
3 in x 100 ft
Temperature Range:
-20 to 180 Deg F
Tensile Strength:
955 lbs/in
Thickness:
17 mil
UL Listed:
No
UPC:
638532806410
Width:
3 in