Foil-Grip™ 1404-181BFX
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-765, ASTM D-2485, ASTM D-3652, ASTM D-3330, ASTM D-412, ASTM E-84, ASTM G-53
- Application:
- Indoor, Outdoor
- CARB OTC LEED Compliant:
- No
- Collection:
- Foil-Grip™ 1404-181BFX
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 100 ft
- Material:
- Aluminum, Rubber
- Material Type:
- Butyl
- Product Type:
- Rolled Duct Sealing Tape
- Size:
- 2 in x 100 ft
- Temperature Range:
- 40 to 110 Deg F
- Thickness:
- 17 mil
- UL Listed:
- UL 181B
- Width:
- 2 in