This product requires certification to purchase.

You last purchased this on
 
Hardcast

Foil-Grip™ 1404-181BFX

  • Fast #
  • Part #HAR325804
  • Item #7172056
  • Manufacturer Part #325804
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Foil-Grip™ 1404-181BFX

  • Fast #
  • Part #HAR325804
  • Item #7172056
  • Manufacturer Part #325804
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 40-year cycle indoor/outdoor
  • Instant water-resistant grip
  • UL Listed
  • Pressure-sensitive
  • Suitable for subgrade application on PVC-coated duct
  • Passes SCAQMD Rule 1168
  • True Zero VOC
  • Zero dry time
  • LEED Compliant
  • Up to 30 inch w.c.
  • Requires Certification

Specifications

ASTM:
ASTM C-765, ASTM D-412, ASTM D-2243, ASTM D-2485, ASTM D-3330-83, ASTM D-3652, ASTM E-84, ASTM G-53
Application:
Indoor, Outdoor
CARB OTC LEED Compliant:
No
Collection:
Foil-Grip™ 1404-181BFX
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
100 ft
Material:
Aluminum
Material Type:
Butyl
Maximum Temperature:
110
Pressure - Maximum:
1.08 psi
Product Type:
Rolled Duct Sealing Tape
Size:
3 in x 100 ft
Temperature Range:
40 to 110 Deg F
Tensile Strength:
1400 psi
Thickness:
17 mil
UL Listed:
Yes
Width:
3 in