This product requires certification to purchase.

3 in. x 100 ft. Silver Aluminum Premium Grade Duct Tape

You last purchased this on
 
Hardcast

Foil-Grip™ 1402 3 in. x 100 ft. Silver Aluminum Premium Grade Duct Tape

  • Fast #
  • Part #HAR304100
  • Item #794585
  • Manufacturer Part #304100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Foil-Grip™ 1402 3 in. x 100 ft. Silver Aluminum Premium Grade Duct Tape

  • Fast #
  • Part #HAR304100
  • Item #794585
  • Manufacturer Part #304100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 16 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Instant Adhesion
  • Metal and subgrade PVC ductwork
  • Requires Certification

Specifications

ASTM:
ASTM C-765, ASTM D-412, ASTM D-2243, ASTM D-2485, ASTM D-3330-83, ASTM D-3652, ASTM E-84, ASTM G-53
Application:
Commercial, HVAC, Indoor, Outdoor, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Foil-Grip™ 1402
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
100 ft
Material:
Aluminum
Material Type:
Butyl
Maximum Temperature:
200
Pressure - Maximum:
0.72 psi
Product Type:
Duct Tape
Temperature Range:
-20 to 180 Deg F
Tensile Strength:
955 psi
Thickness:
17 mil
UL Listed:
Yes
Width:
3 in