Frequently Purchased Together
Product Details
Product Details
- Immediate and permanent connection to metal substrate
- Offered in flat or cupped head style
- Surface treatment provides better welds
- Sharp point to easily pierce through most insulation substrates
Documents
Specifications
- Coating:
- Chromated, Zinc Plated
- Length:
- 1-1/2 in
- Material:
- Carbon Alloy Steel
- Package Quantity:
- Pack of 3000
- Product Type:
- Weld Pin