Frequently Purchased Together
Product Details
Product Details
- Slotted 12 gauge steel handle eliminates chances for "roundout" wear
- Single-shear clamping action minimizes rattle
- Commercial
- 20"x20" damper
- Off-set handle firmly clamps square end bearing
- Off-set mounting holes all full operation of all fastening methods
Documents
Specifications
- Brand Model Compatibility:
- 20 in Damper, 1/2 and 3/8 in Square Bearings
- Diameter:
- 3/8 in
- Gauge (metal):
- 12 ga
- Material:
- Metal
- Size:
- 3/8 in
- UL Listed:
- No