Frequently Purchased Together
Product Details
Product Details
- Weld-Ons are manufactured with consistently sharp points to ensure positive contact when welded to sheet metal.
- Produced from carbon alloy steel, the point of the welding pin is hardened in a unique cold form process. This hardens the points giving them a steel temper, which unlike other welding pins, will not blunt or fl atten when applied.
- The sharper point of contact results in a better weld and creates fewer sparks to ignite adhesives or burn substrates
- Weld-Ons are easily applied using any conventional portable or automatic resistance welding unit.
- Cup style washers are designed to suffix ciently depress the insulation surface without tearing it.
Specifications
- Coating:
- Zinc Chromate Plated
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- Length:
- 1/2 in
- Material:
- Carbon Alloy Steel
- Package Quantity:
- Pack of 5000
- Product Type:
- Weld Pin