This product requires certification to purchase.

You last purchased this on
 
Hardcast

  • Fast #
  • Part #HAR308122
  • Item #10462312
  • Manufacturer Part #308122
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

  • Fast #
  • Part #HAR308122
  • Item #10462312
  • Manufacturer Part #308122
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Immediate and permanent connection to metal substrate
  • Offered in flat or cupped head style
  • Surface treatment provides better welds
  • Sharp point to easily pierce through most insulation substrates
  • Requires Certification

Documents


Specifications

Coating:
Chromated, Zinc Plated
Length:
1-1/8 in
Material:
Carbon Alloy Steel
Package Quantity:
Pack of 3000
Product Type:
Weld Pin