This product requires certification to purchase.

You last purchased this on
 
Hardcast

  • Fast #
  • Part #HAR308142
  • Item #10429514
  • Manufacturer Part #308142
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

  • Fast #
  • Part #HAR308142
  • Item #10429514
  • Manufacturer Part #308142
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbon alloy steel
  • Made in the USA
  • Easily applied using any conventional portable or automatic resistance welding unit
  • Consistently sharp points to ensure positive contact when welded
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Length:
3/4 in
Material:
Metal
Package Quantity:
5000