Iron-Grip® 601
Frequently Purchased Together
Product Details
Product Details
- Flexible enough to accommodate minor vibration and movement
- Mold and mildew resistant
- Fungus Resistant
Specifications
- ASTM:
- ASTM C-731, ASTM C-732, ASTM D-412, ASTM D-1084, ASTM D-1475, ASTM D-1640, ASTM D-2202, ASTM D-2240, ASTM D-2697, ASTM D-5590, ASTM E-84
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Iron-Grip® 601
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure - Maximum:
- 0.58 psi
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes