Metal Damper Regulator Set (Pack of 10)
Metal Damper Regulator Set (Pack of 10)
Frequently Purchased Together
Product Details
Product Details
- Residential
- Zinc-plated
- 10 in x 10 in damper
- Easy installation
- Spring is locked out of the way for easy damper insertion
Documents
Specifications
- Diameter:
- 10 in
- Material:
- Metal
- Package Quantity:
- Pack of 10
- Product Type:
- Damper Regulator Set
- Size:
- 10 in x 10 in
- UL Listed:
- No