This product requires certification to purchase.

Metal Damper Regulator Set (Pack of 10)

You last purchased this on
 
Hardcast

Metal Damper Regulator Set (Pack of 10)

  • Fast #
  • Part #HAR307963
  • Item #9948874
  • Manufacturer Part #307963
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Metal Damper Regulator Set (Pack of 10)

  • Fast #
  • Part #HAR307963
  • Item #9948874
  • Manufacturer Part #307963
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Residential
  • Zinc-plated
  • 10 in x 10 in damper
  • Easy installation
  • Spring is locked out of the way for easy damper insertion
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Material:
Metal
Package Quantity:
Pack of 10
Product Type:
Damper Regulator Set
Size:
10 in x 10 in
UL Listed:
No