5 gal Adhesive Liner in Clear
Roto-Tack™ 5 gal Adhesive Liner in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mold and mildew resistant
- Passes ASTM C916
- UL 723 Classified
- LEED Compliant
- Contains antimicrobial components
- Clear
- Water-based
- Passes SCAQMD Rule 1168
- City of Los Angeles Approval
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM C731, ASTM C916, ASTM E84
- Application:
- Residential, Commercial
- Collection:
- Roto-Tack™
- Color Finish Name:
- Clear
- Material:
- Liquid, Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Liner Adhesive
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 5 gal
- UPC:
- 638532807004