This product requires certification to purchase.

1 gal Seal-Tack Adhesive in White 4 Pack

You last purchased this on
 
Hardcast

Seal-Tack™ 1 gal Seal-Tack Adhesive in White 4 Pack

  • Fast #
  • Part #HAR308609
  • Item #2819745
  • Manufacturer Part #308609
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Seal-Tack™ 1 gal Seal-Tack Adhesive in White 4 Pack

  • Fast #
  • Part #HAR308609
  • Item #2819745
  • Manufacturer Part #308609
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water-based
  • UV resistant
  • Passes SCAQMD Rule 1168
  • Indoor/outdoor use
  • Ideal for line set protection
  • LEED Compliant
  • Seals cut edges of fibrous glass duct liner and wrapped duct insulation
  • Mold and mildew resistant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E84
Application:
Commercial, Industrial, Residential
Collection:
Seal-Tack™
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Latex
Maximum Temperature:
200
NSF Certified:
No
Package Quantity:
Pack of 4
Product Type:
Tack
Size:
1 gal