5 gal. Fast Tack High Yield Water Based Insulation Adhesive in Cream
Speed-Tack™ 5 gal. Fast Tack High Yield Water Based Insulation Adhesive in Cream
Frequently Purchased Together
Product Details
Product Details
- Mold and mildew resistant
- Passes ASTM C916
- UL 723 Classified
- LEED Compliant
- Instant-tacking
- Passes SCAQMD Rule 1168
- Water-based
Documents
Specifications
- ASTM:
- ASTM C731, ASTM C916, ASTM E84
- Application:
- Residential, Commercial
- Collection:
- Speed-Tack™
- Color Finish Name:
- Cream
- Material:
- Liquid, Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Insulation Adhesive
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 5 gal