Indoor or Outdoor Spray Seal Duct Sealer in Grey
Spray-Seal™ Indoor or Outdoor Spray Seal Duct Sealer in Grey
Frequently Purchased Together
Product Details
Product Details
- High performance sprayable
- Fiber-free, water-based
- Meets and exceeds all SMACNA pressure classes
- Labor and cost savings up to 65%
- UL 181B-M Listed
- Passes ASTM C731, ASTM C732, ASTM D2202
- NSF Approved
- Dept of Homeland Security approval
- LEED Compliant and Passes SCAQMD Rule 1168
- 10-year warranty when used indoors; 10-year warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
Specifications
- ASTM:
- ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Spray-Seal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: This product can expose you to Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 5 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes