This product requires certification to purchase.

INSULATION HANGER 3/4 500 PACK

You last purchased this on
 
Hardcast

Stik-ons™ INSULATION HANGER 3/4 500 PACK

  • Fast #
  • Part #HAR308155
  • Item #10462317
  • Manufacturer Part #308155
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Stik-ons™ INSULATION HANGER 3/4 500 PACK

  • Fast #
  • Part #HAR308155
  • Item #10462317
  • Manufacturer Part #308155
3.9 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reinforced baseplate
  • Paper backing easy to remove
  • Include self-locking companion clips
  • Low Carbo Steel 12 gauge pin allows easier bending of pin
  • Clearance holes allow adding #8 self-tapping screw for additional support
  • Sharp diamond point to easily pierce through most insulation substrates
  • Requires Certification

Documents


Specifications

Collection:
Stik-ons™
Color Finish Name:
Galvanized Steel
Length:
3/4 in
Material:
Stainless Steel
Package Quantity:
Pack of 500
Product Type:
Insulation Fastener
Width:
2 in